Ground Plate

Item #: 144677

Cat #: GPC4H250-2

UPC: 074983009596

Sign In or Register to view pricing and more.
Ground Plate Connector for #2 AWG – 250 kcmil (35 – 120mm²) Wire Size

Overview

Ground Plate Connector for #2 AWG – 250 kcmil (35 – 120mm²) Wire Size
Also known as: 074983009596, GPC4H250-2

Specifications

Material: Copper
Allowable Gauge Range: 2 - 250
Material: Copper
Allowable Gauge Range: 2 - 250

Customer Reviews

No reviews for this product
(0)