LED Floodlight, 35 Watt, 3400 Lumen, 3000K, 120V

Item #: 1446704

Cat #: X34-35L-830-120

UPC: 019813742885

Sign In or Register to view pricing and more.
Documents & Guides
LED General Purpose Floodlight, 35 Watt, 3400 Lumen, 3000K, 84 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180° Adjustable Swivel Arm, Bronze Finish

Overview

LED General Purpose Floodlight, 35 Watt, 3400 Lumen, 3000K, 84 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180° Adjustable Swivel Arm, Bronze Finish
Also known as: 019813742885, X34-35L-830-120

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 3671
Wattage: 35
Mounting: Knuckle
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Lumens: 3671

Customer Reviews

No reviews for this product
(0)