FLUXSTREAM LED STRIP 4FT 4000LM 4000K UNV

Item #: 1446018

Cat #: FSS440L840-UNV-DIM-SWZDT

UPC: 784197421571

Documents & Guides
FLUXSTREAM LED STRIP 4FT 4000LM 4000K UNV
Sign In or Register to view pricing and more.

No associated products found.

Overview

FLUXSTREAM LED STRIP 4FT 4000LM 4000K UNV
Also known as: 784197421571, FSS440L840-UNV-DIM-SWZDT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 31
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 31
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)