2X4 RECESSED TROFFER LED 4200L 40K WITH EM BATTERY

Item #: 1445542

Cat #: 2FGG42B840-4-D-UNV-DIM-EMLED

UPC: 784197284855

Sign In or Register to view pricing and more.
Documents & Guides
2X4 RECESSED TROFFER LED 4200L 40K WITH EM BATTERY

Overview

2X4 RECESSED TROFFER LED 4200L 40K WITH EM BATTERY
Also known as: 784197284855, 2FGG42B840-4-D-UNV-DIM-EMLED

Specifications

Mounting: Recessed
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Type: Emergency Backup, 0-10V Dimming
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)