2X2 RECESSED TROFFER LED 3800L 40K WITH EM BATTERY

Item #: 1445540

Cat #: 2FGG38B840-2-D-UNV-DIM-EMLED

UPC: 784197284831

Sign In or Register to view pricing and more.
Documents & Guides
2X2 RECESSED TROFFER LED 3800L 40K WITH EM BATTERY

Overview

2X2 RECESSED TROFFER LED 3800L 40K WITH EM BATTERY
Also known as: 784197284831, 2FGG38B840-2-D-UNV-DIM-EMLED

Specifications

Mounting: Recessed
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Type: Emergency Backup, 0-10V Dimming
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)