LED High Bay, 177 Watt, 24000 Lumen, 4000K, 120-277V
Item #: 1445528
Cat #: FBY24L840-UNV
UPC: 784197653101
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Linear High Bay, 177 Watt, 24000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, 24"x12"x3"
Overview
LED Linear High Bay, 177 Watt, 24000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, 24"x12"x3"
Day-Brite / CFI FBY LED high bay provides versatility in form and function. With a wide range of lumen packages and accessories available, this luminaire can be used in many different applications ranging from warehouses and manufacturing facilities to retail outlets and school gymnasiums.
Also known as: 784197653101, FBY24L840-UNV
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 177 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Wattage: | 177 |
Lumens: | 24000 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)