1" F4 Male Cord Connector, Straight, Aluminum, Yellow

Item #: 144486

Cat #: SHC1041

UPC: 783585200415

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.63 Inch - 0.75 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Yellow.

Overview

Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.63 Inch - 0.75 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Yellow.
The Hubbell HUBSHC1041 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200415, SHC1041

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.630 - 0.750 in
Diameter: 1 in
Diameter Range: 0.630 - 0.750 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)