Marker Tie, Wrap, 7.9L (201mm), Miniatur

Item #: 1444698

Cat #: BM2M-M0

UPC: 074983738496

Sign In or Register to view pricing and more.
Dome-Top® barb ty marker tie, wrap, miniature cross section, 7.9 (201mm) length, .29 x 1.09 (7.4 x 27.7mm) marker write-on area, weather resistant nylon 6.6, black.

Overview

Dome-Top® barb ty marker tie, wrap, miniature cross section, 7.9 (201mm) length, .29 x 1.09 (7.4 x 27.7mm) marker write-on area, weather resistant nylon 6.6, black.
Also known as: 074983738496, BM2M-M0

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 7.900 in
Size: Miniature
Product Thickness: 0.046 in
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 7.900 in
Product Thickness: 0.046 in
Color: Black
Material: Nylon
Size: Miniature

Customer Reviews

No reviews for this product
(0)