4' LED Strip, 40K, Dimmable

Item #: 1444483

Cat #: STRP420-840U

UPC: 019813950013

Documents & Guides
4 Ft. LED Strip Fixture, 20 Watt, 120-277V, 2731 Lumens, Color Temperature: 4000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Strip Fixture, 20 Watt, 120-277V, 2731 Lumens, Color Temperature: 4000K, 0-10V Dimming
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813950013, STRP420-840U

Specifications

Color Rendering Index (CRI): 84
Wattage: 20
Length: 4 ft, 48 in
Lumens: 2700
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20
Lumens: 2700
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)