Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 1-1/2" Deep, Non-Metallic

Item #: 1444466

Cat #: WP7200BR

UPC: 078275149953

Documents & Guides
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, Low Profile, 1-1/2 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Bronze, Padlockable Option Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, Low Profile, 1-1/2 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Bronze, Padlockable Option Included.
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275149953, WP7200BR

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Bronze
Depth: 1 1/2 in
Gangs: 2
Color: Bronze
Mounting: Vertical, Horizontal
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)