Hard Hat, Vented, Full Brim Style

Item #: 1443189

Cat #: 60401

UPC: 092644600821

Hard Hat, Vented, Full Brim Style, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hard Hat, Vented, Full Brim Style, White
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely -- no straps needed!
Also known as: 092644600821, 60401

Specifications

Type: Hard Hat
Color: White
Standards: California Proposition 65
Type: Hard Hat
Standards: California Proposition 65
Color: White

Customer Reviews

5 Overall
(3)
5/5
Jacob Hutson - Chardon, Ohio on 07/29/2020
Quality Product
I was chosen as a Klein Crusader by Klein Tools. They provided me with this free tool and other incentives to provide an honest review of this product. I am mainly a residential electrician however we do commercial jobs here and there, and my least favorite part is always wearing the hardhat all day, but this hardhat is going to change that! It is easily the most comfortable hardhat I have ever worn! It is so comfy that you almost forget your wearing it like baseball cap. I got the hardhat with the vents on the side and let me tell you it is worth the few extra bucks to get the vents. When you’re working and sweating and especially bending conduit in the rafters of a commercial building a little extra airflow makes a huge difference. The adjustment knob is very easy to use unlike other hard hats and can even be adjusted with large PPE gloves on. Also another nice thing is the sweat wicking pads on the front and side of hat, which help keep you cool and keep sweet out of your eyes! The last great thing about this Klein product is that they have made it headlamp ready. It comes with a head lamp clip on the front and back of the hard hat so all you have to do it clip your Klein headlamp in and you're good to go, no more goofy headlamp bands stretched out across your hard hat. Over all it’s one of the best hard hats on the market in my opinion and I’d highly recommend it to anyone in search of a hart hat, buy Klein or don’t buy at all!
5/5
Jessika - Hartford, CT on 07/23/2020
Love this hard hat!
I got this hardhat through the Klein Crusaders program and I’ve got to say this is the best hardhat I’ve ever had. It’s incredibly comfortable and never slides around my head. It’s adjustable in so many different ways to fit pretty much anyone. The vents definitely help to keep a little airflow in the summer heat too. The light is my favorite part. It clips to both the front and the back depending on how you wear the hardhat. It is easy to remove and put back on. When you take it off it has a magnet on the back so you can stick it above your work area for more focused light. I absolutely love this hardhat and I will never go back.
5/5
Juan - Knxville,tn on 06/09/2020
Awesome!!!!
Love it its so comfortable you wont even notice you have one on