EZ EMER BT 2X2 17W 35K DIM WH

Item #: 1442880

Cat #: EZPAN2X2-17YN/D10/E2

UPC: 019813680620

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ EMER BT 2X2 17W 35K DIM WH

Overview

EZ EMER BT 2X2 17W 35K DIM WH
Also known as: 019813680620, EZPAN2X2-17YN/D10/E2

Specifications

Width: 24 in, 2 ft
Wattage: 17
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 17
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)