LED Edge-Lit Panel, 2x2, 17 Watt, 2118 Lumen, 3500K, 120-277V

Item #: 1442879

Cat #: EZPAN2X2-17YN/D10

UPC: 019813680507

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 17 Watt, 2118 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Edge-Lit Panel, 2x2, 17 Watt, 2118 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 019813680507, EZPAN2X2-17YN/D10

Specifications

Width: 24 in, 2 ft
Wattage: 17
Length: 24 in , 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 2118
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 17
Color: White
Light Technology: LED
Lumens: 2118

Customer Reviews

No reviews for this product
(0)