Sign In or Register to view pricing and more.
Documents & Guides
Perma-cote; Connector; Straight; Size: 2 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 560 In; Dimension A: 3.330 In; Dimension C: 0.880 In
Overview
Perma-cote; Connector; Straight; Size: 2 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 560 In; Dimension A: 3.330 In; Dimension C: 0.880 In
Also known as: 736953017757, PM4Q200T
Specifications
Customer Reviews
No reviews for this product
(0)