LIN WASHDOWN 8FT 70W 4000K DIM WH

Item #: 1442820

Cat #: SHARK8-70NW-D10

UPC: 019813266565

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIN WASHDOWN 8FT 70W 4000K DIM WH

Overview

LIN WASHDOWN 8FT 70W 4000K DIM WH
Also known as: 019813266565, SHARK8-70NW-D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 70
Color Temperature: 4000 (Cool White)
Length: 8 ft
Color: White
Lumens: 10000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 70
Length: 8 ft
Lumens: 10000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)