Volumetric Recessed Fixture, 2', 2-Lamp, T8, 120/277V, 32W

Item #: 144282

Cat #: QVS2GPFLV2FTUNVPR

UPC:

Documents & Guides
Volumetric Recessed Fixture, 2 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Volumetric Recessed Fixture, 2 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt
Also known as: QVS2GPFLV2FTUNVPR

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 2 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 2 ft

Customer Reviews

No reviews for this product
(0)