EZ PAN2X2 30W 4K RCESS DIM WH

Item #: 1442818

Cat #: EZPAN2X2-30N/D10

UPC: 019813491523

Documents & Guides
No Documents Available
EZ PAN2X2 30W 4K RCESS DIM WH
Sign In or Register to view pricing and more.

No associated products found.

Overview

EZ PAN2X2 30W 4K RCESS DIM WH
Also known as: 019813491523, EZPAN2X2-30N/D10

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)