LED Troffer, 1x4, 24 Watt, 3000 Lumen, 3500K, 120-277V

Item #: 1442563

Cat #: 1FGG30L835-4-D-UNV-DIM-SWZDT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 4 Foot, 24 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time

Overview

LED Recessed Troffer, 4 Foot, 24 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time
Also known as: 1FGG30L835-4-D-UNV-DIM-SWZDT

Specifications

Wattage: 24
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)