LED Floodlight, 300 Watt, 43200 Lumen, 5000K, 120-277V

Item #: 1442290
Cat #: FXLED300SFB64-PCT
UPC: 019813252018
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 300 Watt, 43200 Lumen, 5000K, 72 CRI, 120-277 Volt, Twistlock Photocell, Heavy-Duty Slipfitter for 2-3/8 Inch OD Pipe, Bronze Finish

Overview

LED Floodlight, 300 Watt, 43200 Lumen, 5000K, 72 CRI, 120-277 Volt, Twistlock Photocell, Heavy-Duty Slipfitter for 2-3/8 Inch OD Pipe, Bronze Finish
Also known as: 019813252018, FXLED300SFB64-PCT

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 43228
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 43228

Customer Reviews

No reviews for this product
(0)