![Fork Terminal, Vinyl-Insulated, 12-10 AWG, Stud Size: 6, Yellow, 50/PK Fork Terminal, Vinyl-Insulated, 12-10 AWG, Stud Size: 6, Yellow, 50/PK](https://rexel-cdn.com/products/18ra6fxyellowsk1.jpg?i=169E4F3E-59DA-4073-A858-DCADAA70F17D&f=420)
Fork Terminal, Vinyl-Insulated, 12-10 AWG, Stud Size: 6, Yellow, 50/PK
Item #:
14412
Cat #:
10RC-6F
UPC:
786210838199
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 6, Color: Yellow. Package of 50, Minimum order of 50
Overview
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 6, Color: Yellow. Package of 50, Minimum order of 50
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210838199, 10RC-6F
Specifications
Material: | Vinyl, Copper |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 12 - 10 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)