![LC Connector, OM3/OM4/OM5, Aq LC Connector, OM3/OM4/OM5, Aq](https://rexel-cdn.com/products/g-fbflcs29socpxaq-indr-o-hir-eng.jpg?i=A8EEDE71-187A-48AE-9661-BE042BE204C7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Fusion Splice-On LC Connector, OM3/OM4/OM5, Aqua
Overview
Fiber Optic Fusion Splice-On LC Connector, OM3/OM4/OM5, Aqua
The fusion splice LC Fiber Optic Connector is a multimode 50/125μm OM3/OM4/OM5 fiber connector, intended for 900-micron tight-buffered or 250um loose-tube fiber installation. Field termination can be done in about two minutes using common fusion splice machines (not sold by Panduit). The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has an aqua- and grey-colored front assembly and rear assembly/boot.
Also known as: 613056574014, FLCS2-9SOCPXAQ
Specifications
Color: | Aqua |
Type: | Multimode |
Connector Type: | LC |
Color: | Aqua |
Connector Type: | LC |
Type: | Multimode |
Customer Reviews
No reviews for this product
(0)