1000 Series Cable Reel with Quad RB, 20A, 12 AWG, 35'

Item #: 1440028

Cat #: CRCD123G35R20

UPC: 785007198522

Sign In or Register to view pricing and more.
Documents & Guides
1000 Series Cable Reel with Quad RB, GFCI, 20 Amps, 12 AWG, 35 Feet

Overview

1000 Series Cable Reel with Quad RB, GFCI, 20 Amps, 12 AWG, 35 Feet
Also known as: 785007198522, CRCD123G35R20

Specifications

Amps: 20
Length: 35 ft
Type: Quad, Retracting Cable Reel
Amps: 20
Type: Quad, Retracting Cable Reel
Length: 35 ft

Customer Reviews

No reviews for this product
(0)