General Purpose Strip, 2', 120V

Item #: 144

Cat #: CS2-220-L120

UPC: 078531700164

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, 2 ft, 2 Lamp, 20 Watt, T12, 120 Volt

Overview

General Purpose Strip, 2 ft, 2 Lamp, 20 Watt, T12, 120 Volt
Also known as: 078531700164, CS2-220-L120

Specifications

Type: 2-Lamp
Volts AC: 120
Wattage: 20
Length: 2 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 20
Standards: California Proposition 65
Volts AC: 120
Length: 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)