CBL REEL 12/3 25FT 20A

Item #: 1439865

Cat #: CRCD123N25F20

UPC: 785007198300

Sign In or Register to view pricing and more.
Documents & Guides
CBL REEL 12/3 25FT 20A

Overview

CBL REEL 12/3 25FT 20A
The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.
Also known as: 785007198300, CRCD123N25F20

Specifications

Length: 25 ft
Amps: 20
Length: 25 ft
Amps: 20

Customer Reviews

No reviews for this product
(0)