12/3 MULTIZONE MC-PCS BK/RD/BL 3-ZONE (1)16/2 PUR/GRY BLK/JK

Item #: 1439647

Cat #: 18LD-44-500

UPC: 077680323675

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/3 MULTIZONE MC-PCS BK/RD/BL 3-ZONE (1)16/2 PUR/GRY BLK/JKT (2)16/2 PUR/GRY RED/JKT (3)16/2 PUR/GRY BLU/JKT 250FT COIL

Overview

12/3 MULTIZONE MC-PCS BK/RD/BL 3-ZONE (1)16/2 PUR/GRY BLK/JKT (2)16/2 PUR/GRY RED/JKT (3)16/2 PUR/GRY BLU/JKT 250FT COIL
Also known as: 077680323675, 18LD-44-500

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)