320A 4T RL HD LVR UG 37110

Item #: 143935

Cat #: U1729-X-DPL

UPC: 784572371101

Sign In or Register to view pricing and more.
4 TERM RNGLS LRG CLS PLT LVR BYPS DELMARVA POWER AND LIGHT

Overview

4 TERM RNGLS LRG CLS PLT LVR BYPS DELMARVA POWER AND LIGHT
Also known as: 784572371101, U1729-X-DPL

Specifications

Amps: 320
Volts AC: 480
Mounting: Surface
Phase: 1
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Mounting: Surface
Jaws: 4
Standards: California Proposition 65
Volts AC: 480
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)