Compact Fluorescent Lamp, Twist, 68W, 120V, 2700K

Item #: 143719

Cat #: 28968H

UPC: 762148020172

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 68 Watt, 120 Volt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), Lumens: 4200, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 68 Watt, 120 Volt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), Lumens: 4200, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6
Also known as: 762148020172, 28968H

Specifications

Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 120
Wattage: 68
Lumens: 4200
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 4200
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Base: Mogul Screw (E39)
Wattage: 68
Color: White
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)