Halogen Lamp, MR11, 10W, 12V

Item #: 143710

Cat #: 0476100

UPC: 030721047619

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 10 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K,

Overview

Halogen Lamp, 10 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K,
Also known as: 030721047619, 0476100

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 10
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU4)
Color Temperature: 2900 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 100
Base: 2-Pin (GU4)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)