Laser/Ink Jet Self-Laminating Adhesive Label

Item #: 1437065

Cat #: S100X225YFJ

UPC: 074983088119

Sign In or Register to view pricing and more.
Documents & Guides
Laser/Ink Jet Self-Laminating Adhesive Label, Orange, Polyester

Overview

Laser/Ink Jet Self-Laminating Adhesive Label, Orange, Polyester
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" sheets with 8 labels per row and 32 labels per sheet. The label has a orange colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6a (10 Gig) FTP, 8 - 4 AWG wires, and a clear overlaminate. It is 1.0" wide and 2.25" long (25.4 x 57.2 mm). It comes in packages of 1000.
Also known as: 074983088119, S100X225YFJ

Specifications

Material: Polyester
Type: Label
Color: Orange
Material: Polyester
Color: Orange
Type: Label

Customer Reviews

No reviews for this product
(0)