Switch/Outlet Box with Bracket, 1-Gang, Depth: 1/2", Thermoset Fiberglass

Item #: 14365

Cat #: 1098-Z4H

UPC: 085339250258

Sign In or Register to view pricing and more.
Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Thermoset Fiberglass, Depth: 3-1/4". Cubic Inches: 20.5". Horizontal Mount.

Overview

Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Thermoset Fiberglass, Depth: 3-1/4". Cubic Inches: 20.5". Horizontal Mount.
Also known as: 085339250258, 1098-Z4H

Specifications

Width: 2 1/4 in
Depth: 3 1/4 in
Height: 3 13/16 in
Mounting: Bracket
Material: Fiberglass
Gangs: 1
Cubic Inches: 22.500 in³
Width: 2 1/4 in
Height: 3 13/16 in
Material: Fiberglass
Cubic Inches: 22.500 in³
Depth: 3 1/4 in
Mounting: Bracket
Gangs: 1

Customer Reviews

No reviews for this product
(0)