LED High Bay, 178 Watt, 24000 Lumen, 4000K, 120-277V

Item #: 1436458

Cat #: FBX24LL40-UNV-MD360

UPC: 781370466206

Documents & Guides
LED High Bay, 24000 Lumen, 178 Watt, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 360° Motion Detector (ON/OFF)
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 24000 Lumen, 178 Watt, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 360° Motion Detector (ON/OFF)
The Day-Brite / CFI FBX LED high bay is a compact and economical luminaire utilizing the latest in LED technology.
Also known as: 781370466206, FBX24LL40-UNV-MD360

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 2 ft
Width: 2 ft
Wattage: 178
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 2 ft
Wattage: 178
Dimmable: Yes
Volts AC: 120, 277
Width: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)