Cable Reel, 20 Amp, 12AWG, 25 Ft.

Item #: 1435287

Cat #: CRCD123N25R20

UPC: 785007198393

Sign In or Register to view pricing and more.
Documents & Guides
1000 Series Cable Reel with Quad RB, 20 Amp, 12 AWG, 25 Feet

Overview

1000 Series Cable Reel with Quad RB, 20 Amp, 12 AWG, 25 Feet
The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.
Also known as: 785007198393, CRCD123N25R20

Specifications

Length: 25 ft
Amps: 20
Length: 25 ft
Amps: 20

Customer Reviews

No reviews for this product
(0)