DM-5 Power Quality Analyzer

Item #: 1434523
Cat #: DM-5
UPC: 095969808064
Sign In or Register to view pricing and more.
Documents & Guides
DM-5 Power Quality Analyzer, Wiring Connection: 1P2W, 1P3W, 3P3W, 3P4W, Voltage Range: 600-1000V

Overview

DM-5 Power Quality Analyzer, Wiring Connection: 1P2W, 1P3W, 3P3W, 3P4W, Voltage Range: 600-1000V
oor power quality is costly – not only can it drive up energy bills with excessive power usage, but equipment failure or damage caused by poor power quality is expensive and timeconsuming to diagnose and repair. Productivity and process also suffer with faulty equipment or unscheduled outages. The new Amprobe DM-5 Power Quality Analyzer allows you to easily and quickly discover the source and magnitude of power quality issues. At half the size of previous models, the compact DM-5 brings speed and efficiency to power quality jobs ranging from routine maintenance to in-plant troubleshooting of individual machinery and power distribution panels. Built for use in even the largest facilities, the DM-5 is safety tested to meet the world’s most prestigious safety standards and is rated to CAT IV 300 V, CAT III 600 V, CAT II 1000 V. 
Also known as: 095969808064, DM-5

Specifications

Type: Analyzer
Type: Analyzer

Customer Reviews

No reviews for this product
(0)