Halogen Capsule Lamp, T4, 100W, 120V

Item #: 143450

Cat #: 0471300

UPC: 030721047138

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY8.6), Lumens: 1500, Color Temperature: 2900K

Overview

Halogen Capsule Lamp, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY8.6), Lumens: 1500, Color Temperature: 2900K
Also known as: 030721047138, 0471300

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 100
Shape: T4 (Tubular)
Lumens: 1500
Volts AC: 120
Light Technology: Halogen
Base: 2-Pin (GY8.6)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Base: 2-Pin (GY8.6)
Wattage: 100
Lumens: 1500
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)