Switch/Outlet Box, 3-Gang, Depth: 2-7/8", Old Work, Non-Metallic

Item #: 14345

Cat #: 9313-EWK

UPC: 085339100942

3-Gang, Old Work, Switch/Outlet Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 42.5". Includes: Ears, Wing Brackets, Clamps
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, Old Work, Switch/Outlet Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 42.5". Includes: Ears, Wing Brackets, Clamps
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339100942, 9313-EWK

Specifications

Gangs: 3
Width: 5 15/16 in
Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Depth: 2 7/8 in
Height: 3 1/4 in
Cubic Inches: 42.500 in³
Gangs: 3
Mounting: Clamp, Bracket, Ears
Depth: 2 7/8 in
Cubic Inches: 42.500 in³
Width: 5 15/16 in
Material: Fiberglass
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)