This product has been discontinued.
LED Track Kit, 3 14.5W Track Heads, 2700K, 42", 120V, Black
Item #: 1434413
Cat #: P900003-031-27
UPC: 785247222421
Sign In or Register to view pricing and more.
Documents & Guides
LED Track Kit, 3 14.5 Watt/797 Lumen Track Heads, 2700K, 42 Inch, 120 Volt, Black Finish
Overview
LED Track Kit, 3 14.5 Watt/797 Lumen Track Heads, 2700K, 42 Inch, 120 Volt, Black Finish
Also known as: 785247222421, P900003-031-27
Specifications
Volts AC: | 120 |
Color: | Black |
Color Temperature: | 2700 (Warm White) |
Type: | Track Kit |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Color: | Black |
Type: | Track Kit |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)