This product has been discontinued.
LED Linear, 100 Watt, 11600 Lumen, 5000K, 120-277V, 8'
Item #: 1434280
Cat #: SEAL8-100/D10
UPC: 019813606262
Documents & Guides
LED Linear, Washdown, 8 Foot, 100 Watt, 11600 Lumen, 54000K, 82 CRI, 120-277 Volt, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Linear, Washdown, 8 Foot, 100 Watt, 11600 Lumen, 54000K, 82 CRI, 120-277 Volt, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
Also known as: 019813606262, SEAL8-100/D10
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 100 |
Length: | 8 ft |
IP/NEMA Rating: | IP65 |
Type: | Washdown Fixture |
Lumens: | 11600 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 8 ft |
Type: | Washdown Fixture |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 100 |
IP/NEMA Rating: | IP65 |
Lumens: | 11600 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)