Halogen Capsule Lamp, T4, 25W, 120V

Item #: 143392

Cat #: 0471500

UPC: 030721047152

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 25 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 255, Color Temperature: 2850K

Overview

Halogen Capsule Lamp, 25 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 255, Color Temperature: 2850K
Also known as: 030721047152, 0471500

Specifications

Shape: T4 (Tubular)
Volts AC: 120
Lumens: 255
Color Temperature: 2850 (Warm White)
Wattage: 25
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Shape: T4 (Tubular)
Lumens: 255
Wattage: 25
Base: 2-Pin (GY6.35)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)