HG ILLUM EHD DUP RECEPT 20A/125V LA

Item #: 143259

Cat #: PT8300-ILLA

UPC: 785007238631

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Illuminated Duplex Receptacle 20amp 125volt Light Almond

Overview

PlugTail Extra Heavy-Duty Hospital Grade Illuminated Duplex Receptacle 20amp 125volt Light Almond
Also known as: 785007238631, PT8300-ILLA

Specifications

Phase: 3
Type: Receptacle
Color: Light Almond
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)