3
more

7" Ratchet, 3/8" Drive
Item #: 143203
Cat #: 65720
UPC: 092644657207
Documents & Guides
7-Inch Ratchet, 3/8-Inch Drive
Sign In or Register to view pricing and more.
Overview
7-Inch Ratchet, 3/8-Inch Drive
Klein's 3/8-Inch Socket Wrench is forged from rugged alloy steel. 7-1/2-Inch (191 mm) ratchet quickly loosens or tightens bolts or nuts. Classic ratchet dial switch allows you to easily change torque direction.
Also known as: 092644657207, 65720
Specifications
Length: | 7 in |
Diameter: | 3/8 in |
Material: | Steel |
Standards: | California Proposition 65 |
Length: | 7 in |
Material: | Steel |
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)