Halogen Linear Lamp, Single-Ended, T4, 100W, 120V

Item #: 143193

Cat #: 0446700

UPC: 030721044670

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1900, Color Temperature: 2950K

Overview

Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1900, Color Temperature: 2950K
Also known as: 030721044670, 0446700

Specifications

Base: Mini Candelabra Screw (E11)
Wattage: 100
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Lumens: 1900
Volts AC: 120
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Lumens: 1900
Light Technology: Halogen
Wattage: 100
Color Temperature: 2950 (Warm White)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)