TCP 8010143 14W SPRINGLIGHT 3PK

Item #: 143169

Cat #: 8010143

UPC: 762148062288

Sign In or Register to view pricing and more.
Documents & Guides
TCP 8010143 14W SPRINGLIGHT 3

Overview

TCP 8010143 14W SPRINGLIGHT 3
Also known as: 762148062288, 8010143

Specifications

Color: White
Lumens: 900
Wattage: 14
Type: Electronic
Length: 4.250 in
Light Technology: Fluorescent
Color: White
Wattage: 14
Length: 4.250 in
Lumens: 900
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)