Step-down Transformer

Item #: 1431467

Cat #: MTM01606227C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Step-down Transformer: Input Voltaage: 480/347VAC, Output Voltage: 277VAC; 60Hz, Max Load(VA): 160.

Overview

Step-down Transformer: Input Voltaage: 480/347VAC, Output Voltage: 277VAC; 60Hz, Max Load(VA): 160.
Also known as: MTM01606227C

Specifications

Phase: 1
Volt Amps: 160
Secondary Voltage: 277
Primary Voltage: 347/480
Phase: 1
Secondary Voltage: 277
Volt Amps: 160
Primary Voltage: 347/480

Customer Reviews

No reviews for this product
(0)