2X4 DIRECT / INDIRECT LAY-IN 36W 5000K > 90 CRI 0-10V DIMMIN

Item #: 1431279
Cat #: LCAT24-950LWG-EDU-ELL14
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 DIRECT / INDIRECT LAY-IN 36W 5000K > 90 CRI 0-10V DIMMING 120-277V FACTORY INSTALLED 1400 LUMEN EM BATTERY

Overview

2X4 DIRECT / INDIRECT LAY-IN 36W 5000K > 90 CRI 0-10V DIMMING 120-277V FACTORY INSTALLED 1400 LUMEN EM BATTERY
Also known as: LCAT24-950LWG-EDU-ELL14

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup, 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)