Milb U3340-o 800a 6t Rt Ug 600v Ts

Item #: 1430934

Cat #: U3340-O

UPC: 784572137608

Sign In or Register to view pricing and more.
MLB U3340-O 800A 6T RT UG 60 800A 6T RT UG 600V TS

Overview

MLB U3340-O 800A 6T RT UG 60 800A 6T RT UG 600V TS
Also known as: 784572137608, U3340-O

Specifications

Mounting: Surface
Phase: 1
Amps: 800
Standards: California Proposition 65
Mounting: Surface
Amps: 800
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)