PlugTail, 20amp 120/277v 3way Switch, Red
Item #:
143088
Cat #:
PT20AC3-RED
UPC:
785007108125
Sign In or Register to view pricing and more.
Documents & Guides
Plugtailthree-way Toggle Switch, 20amp 120/277vac, Red
Overview
Plugtailthree-way Toggle Switch, 20amp 120/277vac, Red
Also known as: 785007108125, PT20AC3-RED
Specifications
Type: | 3-Way, Toggle Switch, Nylon |
Color: | Red |
Volts AC: | 120, 277 |
Amps: | 20 |
Material: | Nylon |
Type: | 3-Way, Toggle Switch, Nylon |
Volts AC: | 120, 277 |
Material: | Nylon |
Color: | Red |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)