USB 2.4A SINGLE RECP 15A 125V LA

Item #: 1430855

Cat #: TR7741LA-BOX

UPC: 032664745614

Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination USB charger with receptacle, Tamper resistant, 15A at 125 Vac, 2.4A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Side wiring, Light almond, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with receptacle, Tamper resistant, 15A at 125 Vac, 2.4A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Side wiring, Light almond, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
The Combination USB Charger with Tamper Resistant Receptacle quickly and easily provides consumers with the ability to charge their electronic devices directly from a standard outlet without bulky adapters that can be lost or misplaced. Additionally, they contain UL approved Tamper Resistant Shutters to ensure compliance with the 2011 NEC Article 406.12 that requires all 125V receptacles in dwelling units to be Tamper Resistant.
Also known as: 032664745614, TR7741LA-BOX

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15, 2.400
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15, 2.400
NEMA Configuration: 5-15R
Color: Light Almond
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)