![LED Module, 6", Round, Multi CCT, 14 Watt, 1000 Lumen, 120V LED Module, 6", Round, Multi CCT, 14 Watt, 1000 Lumen, 120V](https://rexel-cdn.com/products/rl675.jpg?i=D6A6B3B9-2C30-41A5-8C75-2D0A5A80E02C&f=420)
LED Module, 6", Round, Multi CCT, 14 Watt, 1000 Lumen, 120V
Item #:
1430726
Cat #:
RL675-1000L-DIMTR-120-30K/40K/50K-90-WH
UPC:
848070084397
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, Round Slim, 14 Watt, 1000 Lumen, Multi CCT: 30K/40K/50K, 90 CRI, 120 Volt, Dimmable, White Trim
Overview
LED Module, 6 Inch, Round Slim, 14 Watt, 1000 Lumen, Multi CCT: 30K/40K/50K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: 848070084397, RL675-1000L-DIMTR-120-30K/40K/50K-90-WH
Specifications
Volts AC: | 120 |
Color: | White |
Wattage: | 14 |
Diameter: | 6 in |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 14 |
Dimmable: | Yes |
Color: | White |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)