LED Module, 4", Multiple CCT, 12 Watt, 700 Lumen, 120V

Item #: 1430725
Cat #: RL475-700L-DIMTR-120-30K/40K/50K-90-WH
UPC: 848070084380
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 12 Watt, 700 Lumen, 120 Volt, White Trim

Overview

LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 12 Watt, 700 Lumen, 120 Volt, White Trim
Also known as: 848070084380, RL475-700L-DIMTR-120-30K/40K/50K-90-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 12
Volts AC: 120
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 700
Dimmable: Yes
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)