MR11 5W FLD LENSED 6V

Item #: 143011

Cat #: 0477100

UPC: 030721047718

Sign In or Register to view pricing and more.
Documents & Guides
WHL 0477100 MR11 5W FLD LENSED 6V

Overview

WHL 0477100 MR11 5W FLD LENSED 6V
Also known as: 030721047718, 0477100

Specifications

Shape: MR11 (Mini Reflector)
Lumens: 27
Base: 2-Pin (GU4)
Shape: MR11 (Mini Reflector)
Base: 2-Pin (GU4)
Lumens: 27

Customer Reviews

No reviews for this product
(0)